Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
HS6-1853V-0 Parts - Lennox Central Air Conditioner
Brand:
Lennox
SKU:
HS6-1853V-0
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Switch - Pressure
59174
Sorry, we don't currently sell this item.
Request This Item
Contactor - Compressor
P-8-3407
Sorry, we don't currently sell this item.
Request This Item
Relay
66436
Sorry, we don't currently sell this item.
Request This Item
Timed Off Cycle Control BM4888
37714
Lennox
Fuse Holder
60579
Sorry, we don't currently sell this item.
Request This Item
Relay - Overload
67127
Sorry, we don't currently sell this item.
Request This Item
Compressor
P-8-3855
Sorry, we don't currently sell this item.
Request This Item
Compressor
P-8-3856
Sorry, we don't currently sell this item.
Request This Item
Compressor
P-8-3857
Sorry, we don't currently sell this item.
Request This Item
Compressor
P-8-3858
Sorry, we don't currently sell this item.
Request This Item
Relay - Overload
P-8-4691
Sorry, we don't currently sell this item.
Request This Item
Relay - Overload
P-8-4692
Sorry, we don't currently sell this item.
Request This Item
Relay - Overload
P-8-5013
Sorry, we don't currently sell this item.
Request This Item
Switch - Pressure
59244
Sorry, we don't currently sell this item.
Request This Item
Hi Pressure Bellows
P-8-2621
Sorry, we don't currently sell this item.
Request This Item
Lo Pressure Bellows
P-8-2622
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil With Manifold
69067
Sorry, we don't currently sell this item.
Request This Item
Gas Valve, 3/4" Discharge
67094
Sorry, we don't currently sell this item.
Request This Item
Liquid Line Refrigerant Valve
38157
Sorry, we don't currently sell this item.
Request This Item
Drier
66226
Sorry, we don't currently sell this item.
Request This Item
Drier
23218
Sorry, we don't currently sell this item.
Request This Item
Fan
59172
Sorry, we don't currently sell this item.
Request This Item
Shaft
67902
Sorry, we don't currently sell this item.
Request This Item
Ball Bearing, 66020
66020
Lennox
Blower Pulley
55809
Sorry, we don't currently sell this item.
Request This Item
Belt
59168
Sorry, we don't currently sell this item.
Request This Item
Motor Pulley
59173
Sorry, we don't currently sell this item.
Request This Item
Blower Motor
PR-25
Sorry, we don't currently sell this item.
Request This Item
Fan Motor
PR-35
Sorry, we don't currently sell this item.
Request This Item
Mount Package - Compressor
P-8-3503
Sorry, we don't currently sell this item.
Request This Item
Gas Valve
8-6-1811D
Sorry, we don't currently sell this item.
Request This Item
Relief Valve
P-8-1050
Sorry, we don't currently sell this item.
Request This Item
Cap Seal
66817
Sorry, we don't currently sell this item.
Request This Item
Adapter
P-8-1427
Sorry, we don't currently sell this item.
Request This Item
Adapter
P-8-1429
Sorry, we don't currently sell this item.
Request This Item
Adapter Gasket
66280
Sorry, we don't currently sell this item.
Request This Item
Gasket
66281
Sorry, we don't currently sell this item.
Request This Item
Screw Set
P-8-1864
Sorry, we don't currently sell this item.
Request This Item
Valve Core
66820
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater, 460V
P-8-2362
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater, 575V
P-8-2363
Sorry, we don't currently sell this item.
Request This Item
Adapter Gasket
58303
Sorry, we don't currently sell this item.
Request This Item
Male Adapter
P-8-3760
Sorry, we don't currently sell this item.
Request This Item
Female Adapter
P-8-3785
Sorry, we don't currently sell this item.
Request This Item
Crankcase Heater (208V & 230V)
P-8-3860
Sorry, we don't currently sell this item.
Request This Item
Key
P-8-4187
Sorry, we don't currently sell this item.
Request This Item
Discharge Grille
8-6-3219A
Sorry, we don't currently sell this item.
Request This Item
Front Right End Panel
8-6-3290A
Sorry, we don't currently sell this item.
Request This Item
Front Left End Panel
8-6-3291A
Sorry, we don't currently sell this item.
Request This Item
Closure - Left Rear Panel
8-6-3293A
Sorry, we don't currently sell this item.
Request This Item
Fan Blower for DE-03 thru DE-06, 50212
50212
Peerless Boilers
(2)
End Panel
8-6-3308B
Sorry, we don't currently sell this item.
Request This Item
Top Panel
8-6-3315B
Sorry, we don't currently sell this item.
Request This Item
Outdoor Coil Guard
8-6-3431A
Sorry, we don't currently sell this item.
Request This Item
Control Panel Cover
8-6-3497C
Sorry, we don't currently sell this item.
Request This Item
Fuse 250V Fast Acting 3AG 2A, 67171
67171
Lennox
Contactor, 208/230V
P-8-3688
Sorry, we don't currently sell this item.
Request This Item
Contact Kit
P-8-3689
Sorry, we don't currently sell this item.
Request This Item
Heater - Relay 440/480V
59166
Sorry, we don't currently sell this item.
Request This Item
Heater - Relay, 550/600V
59778
Sorry, we don't currently sell this item.
Request This Item
Heater - Relay, 208/230V
59170
Sorry, we don't currently sell this item.
Request This Item
Transformer
P-8-3882
Sorry, we don't currently sell this item.
Request This Item
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Central Air Conditioner HS6-1853V-0
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video