Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
KCA060S4-3 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
KCA060S4-3
Description
–
Lennox Packaged Unit/RTU KCA060S4-3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
49
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
1.5 HP Motor (1725 RPM, 115/230V), 49K81
SKU:
49K81
Lennox
Strip Terminal, 25W68
SKU:
25W68
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
230/400v3ph 2hp 1425rpm Motor, 49A43
SKU:
49A43
Lennox
18" Shaft, 31K74
SKU:
31K74
Lennox
Blower Pulley, 25W60
SKU:
25W60
Lennox
Motor Mount, 63K62
SKU:
63K62
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Motor Harness, 15M35
SKU:
15M35
Lennox
Disconnect Switch, 600V, 150 Amp, 34K93
SKU:
34K93
Lennox
Enthalpy Controller (C7400A1038), 54G44
SKU:
54G44
Lennox
1 Phase Motor (3/4 HP, 208-230V), 20W29
SKU:
20W29
Lennox
Pulley, 31K69
SKU:
31K69
Lennox
Bearing Bracket, 25W77
SKU:
25W77
Lennox
10 MFD Round Run Capacitor (440V), 19J17
SKU:
19J17
Lennox
Motor Pulley 3-3/4" OD x 7/8" Bore, 53J15
SKU:
53J15
Lennox
Pressure Tap Fitting, 95M47
SKU:
95M47
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video