Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
KCA156H4-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
KCA156H4-1
Description
–
Lennox Packaged Unit/RTU KCA156H4-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
57
Replacement Parts
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Blower Shaft 1-7/16" Bore Diameter, 39L14
SKU:
39L14
Lennox
Wiring Harness Outdoor Fan
SKU:
10M97
Lennox
High Pressure M/r Switch, 10K56
SKU:
10K56
Lennox
Tensioner Pulley Assembly, 59W84
SKU:
59W84
Lennox
F58-29f Freezestat Temp Switch, 72W95
SKU:
72W95
Lennox
Strip Terminal, 25W68
SKU:
25W68
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
230/400v3ph 2hp 1425rpm Motor, 49A43
SKU:
49A43
Lennox
9.75" Blower Pulley w/ 1-7/16" Bore, 39L13
SKU:
39L13
Lennox
Economizer Filter 16" x 25" x 1", 48J01
SKU:
48J01
Lennox
Fan Pulley, 26W73
SKU:
26W73
Lennox
Belt, 93J98
SKU:
93J98
Lennox
103557-01 LVC 2 Controller, 92W17
SKU:
92W17
Lennox
Defrost Relay, 67K66
SKU:
67K66
Lennox
24V DPDT Fan Relay, 67K65
SKU:
67K65
Lennox
Bearing w/ 1-7/16" Bore, 60M34
SKU:
60M34
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video