Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
LCA248H2-1 Parts - Lennox Packaged Unit/RTU
Brand:
Lennox
SKU:
LCA248H2-1
Description
–
Lennox Packaged Unit/RTU LCA248H2-1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
48
Replacement Parts
Limit Control, 79J73
SKU:
79J73
Lennox
208-240V/24V Transformer (70VA), 13H28
SKU:
13H28
Lennox
Freezestat Opens at 29F, Closes at 50F, 79J11
SKU:
79J11
Lennox
3PDT 24V Coil Contactor, 208/230V, 38113
SKU:
38113
Lennox
Motor Mount, 78L41
SKU:
78L41
Lennox
Pressure Switch, 31L11
SKU:
31L11
Lennox
15 MFD Round Run Capacitor (370V), 53H06
SKU:
53H06
Lennox
Terminal Block Replacement, 69J92
SKU:
69J92
Lennox
9.75"od Blw Pulley W/ No Hub , 58K57
SKU:
58K57
Lennox
Fan Blade, 25W67
SKU:
25W67
Lennox
Pulley, 97J57
SKU:
97J57
Lennox
Pulley, 29W84
SKU:
29W84
Lennox
Economizer Filter 16" x 25" x 1", 48J01
SKU:
48J01
Lennox
Pulley, 49K32
SKU:
49K32
Lennox
Motor Pulley 1-1/8" Bore 6" OD , 41C13
SKU:
41C13
Lennox
Fan Pulley, 26W73
SKU:
26W73
Lennox
Blower Wheel, 56K18
SKU:
56K18
Lennox
Temperature Sensor, 93J54
SKU:
93J54
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video