Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SLP98DF090XV60C-11 Parts - Lennox Gas Furnace
Brand:
Lennox
SKU:
SLP98DF090XV60C-11
Replacement Parts
Search Parts:
SEARCH PARTS
Replacement Parts
–
Blower Housing, 70W42
70W42
Lennox
Blower Wheel 11x11x1/2, 69W50
69W50
Lennox
(2)
Transformer Power Choke, 10Y66
10Y66
Lennox
Control Box Lb-108340, 28W59
28W59
Lennox
Ignition Control Kit, 19J95
19J95
Lennox
(3)
Circuit Breaker, 26W34
26W34
Lennox
Interlock Switch, 51W15
51W15
Lennox
(3)
Transformer, 120V-24V 40Va, L Fuse, 42J32
42J32
Lennox
(14)
Burner Assembly, 69W89
69W89
Lennox
Hot Surface Ignitor, 70W16
70W16
Lennox
(6)
Flame Sensor, 69W43
69W43
Lennox
(10)
605164-03 Burner Box Cover, 82W63
82W63
Lennox
Collector Box , 16U10
16U10
Lennox
Modulating Gas Valve-Natural Gas, 72W34
72W34
Lennox
Modulating LP Gas Valve, 72W35
72W35
Lennox
L140-30f Limit Switch, 71W43
71W43
Lennox
M/R Limit Switch 210F, 71W49
71W49
Lennox
(2)
2 Inch Drain Elbow, 10M22
10M22
Lennox
Flue Rubber Coupling, 14K09
14K09
Lennox
(1)
Inducer Assembly, 16A66
16A66
Lennox
1hp Variable Speed Motor Kit, 72W45
72W45
Lennox
Motor Module Control Kit, 10U27
10U27
Lennox
Combustion Gasket, 81W46
81W46
Lennox
1/16" Natural Gas Orifice, 69W27
69W27
Lennox
Collector Gasket
71W29
Lennox
0.034 LP Orifice, 71W48
71W48
Lennox
Dual Setting Pressure Switch, 14T64
14T64
Lennox
(14)
Flame Sensor Lead, 11M65
11M65
Lennox
Tubing Kit Pressure Switch , 70W93
70W93
Lennox
605099-07 Drain Trap Bag Assembly, 95W17
95W17
Lennox
(5)
605730-01 Kit-Door Clips, 70W05
70W05
Lennox
Sleeve, 42W05
42W05
Lennox
Screw, 30W37
30W37
Lennox
Motor Mount Band, 32M17
32M17
Lennox
Grommet, 43H81
43H81
Lennox
Motor Arm, 49L97
49L97
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts Info
Description
Lennox Gas Furnace SLP98DF090XV60C-11
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video