Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
SLP99UH090XV36C-2 Parts - Lennox Gas Furnace
Brand:
Lennox
SKU:
SLP99UH090XV36C-2
Description
–
Lennox Gas Furnace SLP99UH090XV36C-2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Burner Assembly, 69W89
SKU:
69W89
Lennox
Hose Drain (uh), 102809-02, 71W36
SKU:
71W36
Lennox
Modulating LP Gas Valve, 72W35
SKU:
72W35
Lennox
Collector Box , 16U10
SKU:
16U10
Lennox
Modulating Gas Valve-Natural Gas, 72W34
SKU:
72W34
Lennox
10" X 9" X 1/2" Blower Wheel, 69W52
SKU:
69W52
Lennox
Natural To LP Conversion Kit, 65W77
SKU:
65W77
Lennox
Dual Setting Pressure Switch, 14T64
SKU:
14T64
Lennox
Flame Sensor, 69W43
SKU:
69W43
Lennox
Tubing Kit Pressure Switch , 70W93
SKU:
70W93
Lennox
Circuit Breaker, 26W34
SKU:
26W34
Lennox
Motor Mount, 18M68
SKU:
18M68
Lennox
1/16" Natural Gas Orifice, 69W27
SKU:
69W27
Lennox
Control Box Lb-108340, 28W59
SKU:
28W59
Lennox
102809-03 Hose Drain-left, 98W72
SKU:
98W72
Lennox
Inducer Assembly, 16A66
SKU:
16A66
Lennox
Flue Rubber Coupling, 14K09
SKU:
14K09
Lennox
Hot Surface Ignitor, 70W16
SKU:
70W16
Lennox
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video