Apply to be a TradeMaster!
Main product image of 16" x 26" x 5" MERV 11 Air Filter, X0584
Magnifying glass
Hover image to zoom

16" x 26" x 5" MERV 11 Air Filter, X0584

Brand:
Lennox
SKU:
X0584
Rating:
(0)
Q&A:
(0)
16" x 26" x 5" MERV 11 Air Filter, X0584
Magnifying glass
Hover image to zoom
$67.17 each
In Stock
In Stock
Get 7 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 26" x 5"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
16" x 26" x 5" MERV 11 Air Filter

Note: Image may not represent actual product.

Specs

–
Material:

Synthetic

Size:

16" x 26" x 5"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy