Apply to be a TradeMaster!
Main product image of 20" x 20" x 5" MERV 11 Filter, X0585
Magnifying glass
Hover image to zoom

20" x 20" x 5" MERV 11 Filter, X0585

Brand:
Lennox
SKU:
X0585
Rating:
(5)
Q&A:
(0)
20" x 20" x 5" MERV 11 Filter, X0585
Magnifying glass
Hover image to zoom
$27.23 each
In Stock
In Stock
Get 5 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 5"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
X0585 is an official OEM 20" x 20" x 5" MERV 11 Filter for Lennox HVAC equipment.

Specs

–
Material:

Synthetic

Size:

20" x 20" x 5"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I buy this product every few months.

This is an air conditioner filter. It is the right one and it is delivered on time.
Henry
Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Marvelous Merv

For six months at a time, my Merv 11 crawlspace filter scoops up dust like a hungry kid in a big family at a delicious dinner table, keeping the spoils for itself. It spares me constant dusting and sweeping, and keeps the air in my home sneeze-free. Merv 11 and I have a happy, ongoing, relationship!
Maggie
Garner, NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these again when needed.

These filters are the exact replacement filter the manufacturer calls for and much cheaper than what my local HVAC company charges.
Smokey
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'd buy it again.

It was recommended for my gas heater. Filters the air very well.
SPJ
Lake Oswego, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these again when needed.

I purchased these to have on hand for my next maintenence service. They are much cheaper here than thru my HVAC contractor. They are the same Lennox filters as what came with my new HVAC systems. Great Deal !
Smokey
Beach Road, Chesterfield,VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy