Apply to be a TradeMaster!
Main product image of 20" x 25" MERV 10 Media Filter, X0586
Magnifying glass
Hover image to zoom

20" x 25" MERV 10 Media Filter, X0586

Brand:
Lennox
SKU:
X0586
Rating:
(1)
Q&A:
(1)
20" x 25" MERV 10 Media Filter, X0586
Magnifying glass
Hover image to zoom
$43.67 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 5"
Product Highlight: MERV
10 MERV Rating
Product Highlight: Material
Synthetic

Description

–
X0586 is an official OEM 20" x 25" MERV 10 Media Filter for Lennox HVAC equipment.

Specs

–
Material:

Synthetic

Size:

20" x 25" x 5"

MERV:

10

Product Type:

Media Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and again

It seems every bit as comparable to the [$] one from the Air Condition Co.
hankwil
Tucson,Az
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: is it 2 pack.

Asked by pat 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This includes only one Lennox 25x20x6 MERV 10 Media Filter.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy