Apply to be a TradeMaster!
Main product image of BMAC-20CE Merv 11 Filter 20" x 26" x 5", X0587
Magnifying glass
Hover image to zoom

BMAC-20CE Merv 11 Filter 20" x 26" x 5", X0587

Brand:
Lennox
SKU:
X0587
Rating:
(2)
Q&A:
(0)
BMAC-20CE Merv 11 Filter 20" x 26" x 5", X0587
Magnifying glass
Hover image to zoom
$53.80 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 26" x 5"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
X0587 is an official OEM BMAC-20CE Merv 11 Filter 20" x 26" x 5" for Lennox HVAC equipment.

Specs

–
Material:

Synthetic

Size:

20" x 26" x 5"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
100% would recommend this product
3
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

THE PRODUCT WAS DANMAGED

IT WAS PACKED POORLY
Todd
Florida
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A perfect fit!

I was told by my furnace service technician that replacing my electrostatic air cleaner on my Lennox furnace with a media filter would be more efficient and do a better job. I went to the Supply House website and searched for a proper size replacement. I found one but wanted to call customer service to see if I had picked the right one. It was a Sunday and when I called, I actually talked to a tech and he gave me some good info on my choice. I wound up ordering it, and it was delivered the next day. Great service.
AM19
Dumont, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy