Apply to be a TradeMaster!
Main product image of UV-1000 Air Filtration System, X4573
Magnifying glass
Hover image to zoom

UV-1000 Air Filtration System, X4573

Brand:
Lennox
SKU:
X4573
Rating:
(0)
Q&A:
(0)
UV-1000 Air Filtration System, X4573
Magnifying glass
Hover image to zoom
$721.68 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
This Lennox UV Air Filtration System provides powerful ultraviolet energy for effective air purification. This Lennox Healthy Climate system improves air quality and protects equipment by sterilizing surfaces. The Lennox Ozone Air Filter also kills airborne microorganisms and sterilizes coil surfaces, preventing mold and bacteria growth, when installed above the coil. This Lennox UV Air Filter uses electronic ballast. The Lennox UV Air Filtration System offers a dual interlock switch prevents accidental exposure to UV light during maintenance. Intensity levels (uW/cm2) are measured at 12" distance, after 15 minutes, at 50-55 degrees Fahrenheit.

  • Bulbs:1
  • Voltage: 115
  • Bulb Length:16 inches
  • Bulb Width: .91 inches
  • Supplier Part # UV-1000
  • Item Description UV-1000 non ozone
  • Output (Microwatts) 1,496 U/M3 AT 12 inches from bulb
  • Genuine Lennox X4573 HealthyClimate Air Filtration System

Specs

–
Voltage:

115V

Bulb Size:

16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy