Apply to be a TradeMaster!
Main product image of 16" x 25" x 5" Merv 16 Media Filter, X6672
Magnifying glass
Hover image to zoom

16" x 25" x 5" Merv 16 Media Filter, X6672

Brand:
Lennox
SKU:
X6672
Rating:
(4)
Q&A:
(0)
16" x 25" x 5" Merv 16 Media Filter, X6672
Magnifying glass
Hover image to zoom
$174.94 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 5"
Product Highlight: MERV
16 MERV Rating
Product Highlight: Material
Synthetic

Description

–
Note: HCF16-16 is an identical part # to X6672.

16" x 25" x 5" Merv 16 Media Filter

Specs

–
Material:

Synthetic

Size:

16" x 25" x 5"

MERV:

16

Product Type:

Media Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great service with next day delivery

SupplyHouse had the filters I needed in stock and they arrived safely the next day. The website was very easy to navigate and I will definitely order from you again!
Chris
Shrewsbury, MA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lenox Merv 16 Filter

Routine maintenance replacement part. Small cost vs. overworking unit to provide clean air circulation. Easy to install, no more combs to remove and reset into cassettes as with older models. Easy to scribe install date and reminder change date on cartridge.
Binford Tool Man
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Porter Ranch Gas Leak

The Lennox Merv 16 filters with their activated carbon are helping to remove the sickening odors being spread over a wide area of Porter Ranch, CA due to a huge natural gas leak at the nearby Southern California Gas Company storage facility. The leak is still uncontrolled and may go on for many more months. The filters cannot remove the methane but they are effective for the mercaptin and hydrogen sulfide that is mixed with the gas. Over 2,000 people have left their homes so far. The filters are helping us in trying to stay in our home as long a possible.
Jay
Porter Ranch, California
11 years ago
Was this review helpful to you?

Fair Price on product

Hard to find furnace filter. Found out that a 4" filter would work as well.
Doug
Seattle, WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy