Apply to be a TradeMaster!
Main product image of Merv 11 Media Filter 16" x 25" x 5", X8309
Magnifying glass
Hover image to zoom

Merv 11 Media Filter 16" x 25" x 5", X8309

Brand:
Lennox
SKU:
X8309
Rating:
(4)
Q&A:
(0)
Merv 11 Media Filter 16" x 25" x 5", X8309
Magnifying glass
Hover image to zoom
$66.84 each
In Stock
In Stock
Get 4 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25" x 5"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Material
Synthetic

Description

–
X8309 is an official OEM Merv 11 Media Filter 16" x 25" x 5" for Lennox HVAC equipment.

Specs

–
Material:

Synthetic

Size:

16" x 25" x 5"

MERV:

11

Product Type:

Media Filter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great price, quick shipping

These filters are hard to find, so I was glad to find them at a good price with quick shipping.
Dee Dee
Roanoke, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EXACTLY WHAT I NEEDED

THIS IS EXACTLY WHAT WAS NEEDED FOR OUR A/C FURNACE UNIT.
Margaret
VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and convenient!

It was easy to find the furnace filter I needed through Supply House.Com! (not available in the big box stores) They even had a better price than the dealer that I purchased my furnace from. It's the exact same filter from the exact same manufacturer. Shipping was fast and easy!
Bill B.
Oshkosh, Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery - Good price - Exact part

Supply House had the exact replacement filter I was looking for at a less expensive price than anywhere else and delivery time was quick. I order 3 filters and one actually arrived two days sooner than expected. The other two arrived on the date they were supposed to.
Mike
Hadley, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy