Apply to be a TradeMaster!
Main product image of MERV 10 Maintenance Kit with Insert, X8348
Magnifying glass
Hover image to zoom

MERV 10 Maintenance Kit with Insert, X8348

Brand:
Lennox
SKU:
X8348
Rating:
(0)
Q&A:
(0)
MERV 10 Maintenance Kit with Insert, X8348
Magnifying glass
Hover image to zoom
$453.73 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
10 MERV Rating
Product Highlight: Material
Synthetic

Description

–
MERV 10 Maintenance Kit with Insert

**Note: image may not represent actual product**

The Lennox X8348 is the correct filter maintenance kit for the following air cleaner models:

Lennox PCO-20C
The Lennox X8348 MERV 10 Filter Maintenance Kit is a maintenance kit for the Lennox PCO-20C PureAir Air Purification System. This PureAir maintenance kit includes: one MERV 10 filter, also known as part number X6667; one catalyst insert, also known as part number 75X66; and six UV bulbs, also known as part number X8149.

The MERV 10 filter traps particles as small as 0.3 microns in order to improve overall indoor air quality. The metal insert helps oxidize contaminants within the air without the use of toxic chemicals. Finally, the UV light bulbs utilize UVA light rays to help purify the air.

Lennox X8348 MERV 10 Filter Maintenance Kit specifications:
  • Approximate filter dimensions: 21x26x4
  • Includes MERV 10 filter, catalyst insert, and 6 UV bulbs
  • Approximate catalyst insert dimensions: 19 7/8x25 3/4x1
  • Lennox recommends that you replace the filter every 12 months and replace the metal insert and lamps every 24 months for optimum performance. Also, be sure not to wash the metal insert otherwise the titanium dioxide catalyst coating the insert surface may be damaged or destroyed
  • Specs

    –
    Material:

    Synthetic

    Product Type:

    Maintenance Kit

    Filter Accessory

    MERV:

    10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy