Apply to be a TradeMaster!
Main product image of 20" x 21" x 5" Merv 16 Pleated Filter, X8790
Magnifying glass
Hover image to zoom

20" x 21" x 5" Merv 16 Pleated Filter, X8790

Brand:
Lennox
SKU:
X8790
Rating:
(0)
Q&A:
(0)
20" x 21" x 5" Merv 16 Pleated Filter, X8790
Magnifying glass
Hover image to zoom
$221.42 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 21" x 5"
Product Highlight: MERV
16 MERV Rating
Product Highlight: Material
Synthetic

Description

–
20" x 21" x 5" Merv 16 Pleated Filter

**Note: image may not represent actual product**

Specs

–
Material:

Synthetic

Size:

20" x 21" x 5"

MERV:

16

Product Type:

Media Filter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy