Apply to be a TradeMaster!
Main product image of Filtration Group 10375, Aerostar Series 400, Pleated Air Filter 20" x 20" x 1" , MERV 8
Magnifying glass
Hover image to zoom

Filtration Group 10375, Aerostar Series 400, Pleated Air Filter 20" x 20" x 1" , MERV 8

Brand:
Lennox
SKU:
Y5484
Rating:
(1)
Q&A:
(0)
Filtration Group 10375, Aerostar Series 400, Pleated Air Filter 20" x 20" x 1" , MERV 8
Magnifying glass
Hover image to zoom
$5.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20" x 1"
Product Highlight: Material
Synthetic
Product Highlight: MERV
8 MERV Rating

Description

–
Y5484 is an official OEM 20" x 20" x 1" MERV 8 Pleated Air Filter for Lennox HVAC equipment.

Specs

–
Material:

Synthetic

Product Type:

Filter

Size:

20" x 20" x 1"

Filter Type:

Pleated

MERV:

8
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Surprising Quality

These woven filters by Filter Group surprised me with the quality. The frame has the standard cross stiffeners on both sides. They are quite self-supporting, There is no bypass leakage- even in the high pressure test system. Note that they qualify for LEED certification points. And, as always, Supply House shipped immediately and delivery was early the next day.
PJB
Detroit
1 years ago
Was this review helpful to you?