Apply to be a TradeMaster!
Main product image of 3/8" Compression 170-LF Exposed Thermostatic Mixing Valve for Faucets (.25 to 5 GPM)
Magnifying glass
Hover image to zoom

3/8" Compression 170-LF Exposed Thermostatic Mixing Valve for Faucets (.25 to 5 GPM)

Brand:
Leonard
SKU:
170-LF
Rating:
(0)
Q&A:
(0)
3/8" Compression 170-LF Exposed Thermostatic Mixing Valve for Faucets (.25 to 5 GPM)
Magnifying glass
Hover image to zoom
$154.84 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Standards Met
ASSE 1070 Standards Met
Product Highlight: Max Flow (GPM)
5 MAX GPM
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure
125 psi

Description

–
Leonard’s valve models give plumbing engineers “integrated control” for water tempering design and installation needs, and offer efficient response time to temperature and pressure fluctuations, ensuring optimal temperature control and performance for domestic hot water systems. These valves provide accurately mixed water from extremely low flows of 0.25 GPM (.95 lpm) to 5 GPM (18.9 lpm)

Product Features:
  • Lead Free body
  • Locked temperature adjustment cap (vandal resistant)
  • Copper encapsulated thermostat assembly with polymer thermoplastic shuttle
  • Stainless steel springs
  • Integral check valves on hot and cold inlets
  • Compression fittings on inlets and outlet
  • Maximum Hot Water temperature: 200°F- (93°C)
  • Approach Temperature 5°F (2.8°C) above set point.

Specs

–
Size:

3/8"

Application:

Point of Use

Standards Met:

ASSE 1070

Min Flow (GPM):

.25

Max Flow (GPM):

5

Body Pattern:

3-Way

Valve Action:

Mixing

Connection Type:

Compression x Compression

Connection Method:

Compression

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy