Apply to be a TradeMaster!
Main product image of 3/8" Compression 170A-LF Exposed Thermostatic Mixing Valve for Faucets (.25 to 4.25 GPM)
Magnifying glass
Hover image to zoom

3/8" Compression 170A-LF Exposed Thermostatic Mixing Valve for Faucets (.25 to 4.25 GPM)

Brand:
Leonard
SKU:
170A-LF
Rating:
(0)
Q&A:
(0)
3/8" Compression 170A-LF Exposed Thermostatic Mixing Valve for Faucets (.25 to 4.25 GPM)
Magnifying glass
Hover image to zoom
$161.10 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Standards Met
ASSE 1070 Standards Met
Product Highlight: Material
Bronze
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure
125 psi

Description

–
The Model 170A-LF is a high performance temperature limiting device used to supply single outlets. Can be used to supply one sensor faucet or one two handle manual faucet.

Product Features:
  • Certified to ASSE 1070 to control down to 0.25 GPM
  • Eco-Mix Certified Lead-Free* construction
  • Integral inlet checks and stainless steel screens
  • Includes locknut to prevent accidental adjustment
  • Easy 3/8” tubing or flex hose installation

Specs

–
Size:

3/8"

Application:

Point of Use

Standards Met:

ASSE 1070

Min Flow (GPM):

.25

Material:

Bronze

Body Pattern:

3-Way

Valve Action:

Mixing

Max Pressure:

125 psi

Connection Type:

Compression x Compression

Connection Method:

Compression

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy