Shop Resideo Sale
Main product image of 3/8" Eco-Mix Four Port Point-Of-Use Mixing Valve (0.25 to 4 GPM)
Magnifying glass
Hover image to zoom

3/8" Eco-Mix Four Port Point-Of-Use Mixing Valve (0.25 to 4 GPM)

Brand:
Leonard
SKU:
170D-LF
Rating:
(0)
Q&A:
(0)
3/8" Eco-Mix Four Port Point-Of-Use Mixing Valve (0.25 to 4 GPM)
Magnifying glass
Hover image to zoom
$141.73 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Standards Met
ASSE 1070 Standards Met
Product Highlight: Max Flow (GPM)
4 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Lead Free
Yes

Description

–
Leonard is pleased to offer the new ECO-MIX line of thermostatic mixing valves. Leonard’s valve models give plumbing engineers “integrated control” for water tempering design and installation needs, and offer efficient response time to temperature and pressure fluctuations, ensuring optimal temperature control and performance for domestic hot water systems.

Product Features:
  • Certified to ASSE 1070 to control down to 0.25 GPM
  • Certified Lead-Free* construction
  • Lead-Free bronze body
  • Integral inlet checks and stainless steel screens
  • Integral by-pass port, cap supplied if not used
  • Vandal resistant locknut to prevent accidental adjustment
  • Minimum flow: 0.25 GPM (0.95 l/Min)
  • Maximum flow: 4 GPM
  • Maximum pressure: 125 PSI (8.6 BAR)
  • Hot water inlet temperature range: 120-180°F (49-82°C)
  • Cold water inlet temperature range: 33-80°F (1-27°C)

Specs

–
Size:

3/8"

Application:

Point of Use

Standards Met:

ASSE 1070

Min Flow (GPM):

.25

Max Flow (GPM):

4

Max Pressure:

125 psi

Valve Action:

Mixing

Lead Free:

Yes

Connection Method:

Compression

Connection Type:

Compression x Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy