Apply to be a TradeMaster!
Main product image of 1/2" Sweat Emergency Water Mixing Valve for Eye/Face Wash Units (2 to 9 GPM)
Magnifying glass
Hover image to zoom

1/2" Sweat Emergency Water Mixing Valve for Eye/Face Wash Units (2 to 9 GPM)

Brand:
Leonard
SKU:
TA-300-LF
Rating:
(1)
Q&A:
(0)
1/2" Sweat Emergency Water Mixing Valve for Eye/Face Wash Units (2 to 9 GPM)
Magnifying glass
Hover image to zoom
$725.84 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Standards Met
ASSE 1071 Standards Met
Product Highlight: Max Flow (GPM)
9 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

–
DURA-trol solid bimetal thermostat directly linked to valve porting to control the intake of hot and cold water and compensate for supply temperature and pressure fluctuations. DURA-trol is highly responsive and cannot be damaged by extremes in temperature. Thermostatic Mixing Valve can be set to the correct temperature for the application. Locking temperature regulator to prevent accidental movement set for 85°F (29°C)

Product Features:
  • Mixing valve will close down on failure of cold water supply
  • Mixing valve with special internal cold water bypass capable of a minimum of 4 GPM (15 l/min) @ 30 PSI (2.1 Bar) upon failure of hot water supply
  • Adjustable high temperature limit stop set for 90°F (32°C)
  • Integral wall support
  • Sweat 1/2" top or bottom inlets
  • Threaded 1/2" top outlet
  • Rough bronze finish
  • Dial thermometer (range 0 to 140°F, -10 to 60°C)
  • Angle checkstops on inlets
  • Compliance...ANSI Z358.1
  • Maximum supply temperature 180 °F (82°C)
  • Maximum supply pressure 125 PSI (8.6 Bar)

Specs

–
Size:

1/2"

Application:

Point of Use

Standards Met:

ASSE 1071

Min Flow (GPM):

2

Max Flow (GPM):

9

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Method:

Sweat

Threaded

Connection Type:

C x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality, but stop positioning can be tricky.

The shipping was done very well, as product is fragile and packed to ensure it won't be damaged. Upon assembly, I had a hard time getting the stops to seal in the orientation that I required. I think the pipe threading was not done properly, as the stops got very tight with no room to cinch it to wertical orientation.
Loop Plumbing
Richardson, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy