Apply to be a TradeMaster!
Main product image of 3/4" Sweat TM-26-LF Eco-Mix Thermostatic Master Mixer (1 to 26 GPM)
Magnifying glass
Hover image to zoom

3/4" Sweat TM-26-LF Eco-Mix Thermostatic Master Mixer (1 to 26 GPM)

Brand:
Leonard
SKU:
TM-26-LF
Rating:
(2)
Q&A:
(0)
3/4" Sweat TM-26-LF Eco-Mix Thermostatic Master Mixer (1 to 26 GPM)
Magnifying glass
Hover image to zoom
$1,292.06 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Flow (GPM)
26 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

–
3/4" Sweat TM-26-LF Eco-Mix Thermostatic Master Mixer (1 to 26 GPM)

Product Features:
  • Thermostatic water mixing valve
  • DURA-trol solid bimetal thermostat directly linked to valve porting to control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations
  • DURA-trol is highly responsive and cannot be damaged by extremes in temperature
  • 3/4" Sweat inlets and outlet
  • 1 GPM (3.7 l/m) minimum flow capacity
  • Integral combination checkstops
  • Internal parts of lead free bronze, lead free brass, and stainless steel
  • Integral wall support
  • Color-coded dial
  • HOT-COLD with directional indicators
  • Maximum operating pressure 125 PSI (860 KPA)
  • Adjustable high temperature limit stop set for 120º F (49º C)
  • Locking temperature adjustment knob
  • Rough bronze finish

Specs

–
Size:

3/4"

Application:

Point of Source

Standards Met:

ASSE 1017

Min Flow (GPM):

1

Max Flow (GPM):

26

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Type:

C x C

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase from this company again.

Great service and customer care.
Joe
New Braunfels, Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TM-26-LF Thermostic Mixer

Good Quality
Carol
Parker, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy