Apply to be a TradeMaster!
3/4" FPT Inlet x 1" Outlet TM-420B-LF-DT-RF Next Generation High-Low Manifold System (1 to 49 GPM) (Lead Free) (RC)

3/4" FPT Inlet x 1" Outlet TM-420B-LF-DT-RF Next Generation High-Low Manifold System (1 to 49 GPM) (Lead Free) (RC)

Brand:
Leonard
SKU:
TM-420B-LF-DT-RF
Rating:
(0)
Q&A:
(0)
3/4" FPT Inlet x 1" Outlet TM-420B-LF-DT-RF Next Generation High-Low Manifold System (1 to 49 GPM) (Lead Free) (RC)
$3,269.77 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4", 1"
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Flow (GPM)
49 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

–
Provide factory assembled and tested large type TM thermostatic water mixing valve, small TYPE TM valve, DURA-trol solid bi-metal thermostat (directly linked to valve porting to control the intake of hot and cold water and compensate for supply temperature or pressure fluctuations) with Ten Year Limited Warranty, color coded dials (HOT-COLD with directional indicators), locking temperature regulator handles, adjustable limit stops set for 120°F (49°C), integral hot and cold supply checkstops, outlet ball valve shutoffs and color coded dial thermometer, inlet piping manifold, factory preassembled and tested, rough bronze finish System shall provide full time standby service should one mixing valve require maintenance and shall be piped according to Leonard’s required piping method. Factory assembled and tested.

Specs

–
Size:

3/4"

1"

Application:

Point of Source

Standards Met:

ASSE 1017

Min Flow (GPM):

1

Max Flow (GPM):

49

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy