Apply to be a TradeMaster!
Main product image of 15A Non-polarized Angle Plug (White)
Magnifying glass
Hover image to zoom

15A Non-polarized Angle Plug (White)

Brand:
Leviton
SKU:
101AN-W
Rating:
(0)
Q&A:
(0)
15A Non-polarized Angle Plug (White)
Magnifying glass
Hover image to zoom
$2.58 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Grade
Residential

Description

–
Features
  • 1-15P

Specifications
  • RoHS Compliant: TRUE
  • Standards and Certifications: UL/CSA, NOM
  • Color: White
  • NEMA: 1-15P
  • Grade: Residential
  • Country of Origin: Mexico

Specs

–
Color:

White

Grade:

Residential

NEMA Rating:

1-15P

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy