Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 1-15R, 2-pole, 2-wire, Connector, Straight Blade, Residential Grade, Polarized, Non-grounding (White)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 1-15R, 2-pole, 2-wire, Connector, Straight Blade, Residential Grade, Polarized, Non-grounding (White)

Brand:
Leviton
SKU:
102-WP
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 1-15R, 2-pole, 2-wire, Connector, Straight Blade, Residential Grade, Polarized, Non-grounding (White)
Magnifying glass
Hover image to zoom
$4.56 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White
Product Highlight: Grade
Residential
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • 1-15R
  • Leviton Plugs and Connectors are rugged and easy to wire. They are offered in polarized and non-polarized versions and in all NEMA configurations.

Specifications
  • Body Material: Thermoplastic
  • Warranty: 2-Year Limited
  • Pole: 2
  • NEMA: 1-15R
  • Country of Origin: Mexico
  • Cord Range: .250 Max.
  • Amperage: 15 A
  • Color: White
  • Feature: Polarized
  • Grade: Residential
  • RoHS Compliant: TRUE
  • Grounding: Non-Grounding
  • Wire: 2
  • Blades/Contacts: Brass
  • Standards and Certifications: UL/CSA
  • Assembly Screws: Steel, Zinc Plated
  • Voltage: 125 VAC
  • Wire Gauge: 20-16 AWG

Specs

–
Country of Origin:

Mexico

Amperage:

15

Color:

White

Grade:

Residential

Ground:

Non-Grounding

NEMA Rating:

1-15R

Material:

Thermoplastic

Warranty:

2 years

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy