Apply to be a TradeMaster!
Main product image of 15A, 125V NEMA 5-15r, 2-pole, 3-wire, Connector, Straight Blade, Residential Grade, Grounding (Black)
Magnifying glass
Hover image to zoom

15A, 125V NEMA 5-15r, 2-pole, 3-wire, Connector, Straight Blade, Residential Grade, Grounding (Black)

Brand:
Leviton
SKU:
114-LEVITON
Rating:
(0)
Q&A:
(0)
15A, 125V NEMA 5-15r, 2-pole, 3-wire, Connector, Straight Blade, Residential Grade, Grounding (Black)
Magnifying glass
Hover image to zoom
$11.48 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • 5-15R
  • Leviton Plugs and Connectors are rugged and easy to wire. They are offered in polarized and non-polarized versions and in all NEMA configurations.

Specifications
  • Warranty: 2-Year Limited
  • Voltage: 125 VAC
  • Standards and Certifications: UL/CSA
  • Assembly Screws: Steel, Zinc Plated
  • Wire Gauge: 18-14 AWG
  • Amperage: 15 A
  • Cord Range: .396 - .562
  • Pole: 2
  • Body Material: TPE Rubber
  • RoHS Compliant: FALSE
  • Color: Black
  • Blades/Contacts: Brass
  • Grounding: Grounding
  • NEMA: 5-15R
  • Wire: 3
  • Country of Origin: Mexico

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy