Apply to be a TradeMaster!
Main product image of Single-Pole AC Quiet Toggle Locking Switch - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole AC Quiet Toggle Locking Switch - Ivory (120/277V)

Brand:
Leviton
SKU:
1201-2IL
Rating:
(0)
Q&A:
(0)
Single-Pole AC Quiet Toggle Locking Switch - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$15.03 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Color
Ivory
Product Highlight: Horse Power
1/2 HP

Description

–
The Leviton 1201-2IL makes installation quick and simple with its versatile design. Designed to prevent tampering and unauthorized switching. This switch features side mount wiring (allows use of both copper and copper/aluminum wiring) as well as Leviton's Quickwire push-in wiring on the rear (for use with copper wiring). With the ease of the Quickwire you need to do nothing more than push the wire into the rear of the switch and a spring action will automatically clamp the wire and insure a good electrical connection. The Leviton 1201-2IL also Includes an available grounding screw. The impact resistant thermoplastic body is built strong to endure years of use as well as being resistant to a wide temperature range.

Wallplate Sold Separately.

Features:
  • Top-of-the-line industrial grade quality for peak performance and rugged, long-lasting service
  • All screws are double-drive and accept standard and phillips screwdrivers
  • External clamp-type wiring terminals provides secure connection
  • Back or side-wired grounding terminal offers wiring flexibility
  • Sturdy, long-lasting thermoplastic toggles provide smooth switching action

Specifications:
  • Color: Ivory
  • Type: Single-Pole, Locking
  • Ground: Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277V
  • HP Rating: 1/2HP-120V
  • Max Amp: 12 Amp
  • Wire Size: up to #12 AWG, #14 AWG in Canada
  • Termination:Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Certifications: UL/CSA

Specs

–
Type:

Single Pole

Toggle Switch

Voltage:

277v

120v

Color:

Ivory

Horse Power:

1/2

Ground:

Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy