Apply to be a TradeMaster!
Main product image of Single-Pole Industrial Grade Toggle Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Industrial Grade Toggle Switch, 15A - White (120/277V)

Brand:
Leviton
SKU:
1201-2W
Rating:
(0)
Q&A:
(0)
Single-Pole Industrial Grade Toggle Switch, 15A - White (120/277V)
Magnifying glass
Hover image to zoom
$9.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
2, 1 HP
Product Highlight: Color
White
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Industrial

Description

–
The Leviton 1201-2W is a toggle single-pole AC quiet switch in white color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's AC toggle switches are specially made for industrial use. These switches are intended to support extra heavy-duty applications.

This Leviton 1201-2W single-pole AC quiet switch has thermoplastic body and polycarbonate toggle. It is a self-grounding device, it has a voltage rating of 120/277 VAC and amperage rating of 15 Amp. This Leviton 1201-2W toggle single-pole AC quiet switch has a minimum endurance of 50000 cycles. Buy with confidence and enjoy years of reliable use.

Features:
  • Withstands 1500 volt for 1 minute
  • 100 cycles of OL at 4.8 times rated current
  • Polycarbonate toggle has high-impact strength and withstands elevated operating temperatures

Specifications:
  • HP Rating: 1/2HP-120V 2HP-240V
  • Max. Amperage: 12 Amp
  • Amperage: 15 Amp
  • Voltage: 120/277 VAC
  • Grounding: Self-Grounding
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degress C rise
  • Endurance: 50,000 cycles minimum
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Strap Material: .048” Thick Galvanized Steel
  • Base Material: Thermoplastic
  • Toggle: Polycarbonate
  • Cover Material: Thermoplastic
  • Contact Material: Silver Alloy
  • Terminal Screws: Brass 8-32
  • Grounding Screw: Brass 8-32
  • Ground Clips: Brass
  • Color: White
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Product ID: Ratings are permanently marked on device
  • Torque Range: 12-14 inch pounds
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Strap Material: Steel

Specs

–
Application:

Light Switch

Type:

Single Pole

Voltage:

120v

277v

Horse Power:

2

1

Terminations:

Back

Side

Ground:

Self Grounding

Color:

White

Poles:

1

Material:

Thermoplastic

Grade:

Industrial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy