Apply to be a TradeMaster!
Main product image of Single-Pole, LIT WHEN ON Pilot Light Toggle Switch, 15A - Clear (120V)
Magnifying glass
Hover image to zoom

Single-Pole, LIT WHEN ON Pilot Light Toggle Switch, 15A - Clear (120V)

Brand:
Leviton
SKU:
1201-PLC
Rating:
(1)
Q&A:
(0)
Single-Pole, LIT WHEN ON Pilot Light Toggle Switch, 15A - Clear (120V)
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
Clear
Product Highlight: Material
Thermoplastic

Description

–
The Leviton 1201-PLC is a toggle single-pole AC quiet switch in red color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's AC toggle switches are specially made for industrial use. These switches are intended to support extra heavy-duty applications.

This Leviton 1201-PLC single-pole AC quiet switch features a lighted handle, it is illuminated when it's on. It has a thermoplastic body and polycarbonate toggle. It is a self-grounding device, it has a voltage rating of 120 Volts and amperage rating of 15 Amp. This Leviton 1201-PLC toggle single-pole AC quiet switch has a minimum endurance of 50000 cycles. Buy with confidence and enjoy years of reliable use.

Product Features
  • Withstands 1500 volt for 1 minute
  • 100 cycles of OL at 4.8 times rated current
  • Polycarbonate toggle has high-impact strength and withstands elevated operating temperatures
  • Features lighted handle

Product Specifications
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • Grounding: Self-Grounding
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Endurance: 50,000 cycles minimum
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Strap Material: .048” Thick Galvanized Steel
  • Base Material: Thermoplastic
  • Toggle: Polycarbonate
  • Cover Material: Thermoplastic
  • Contact Material: Silver Alloy
  • Terminal Screws: Brass 8-32
  • Grounding Screw: Brass 8-32
  • Ground Clips: Brass
  • Color: Clear
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Product ID: Ratings are permanently marked on device
  • Torque Range: 12-14 inch pounds
  • Feature: Pilot Light - Illuminated ON - Req. Neutral
  • Actuator Material: Polycarbonate
  • Body Material: Thermoplastic
  • Strap Material: Steel

Specs

–
Type:

Single Pole

Voltage:

120v

Horse Power:

1/2

Ground:

Self Grounding

Poles:

1

Color:

Clear

Features:

Lighted Handle

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 2" Schedule 40 Black Nipple, 033001480403
SKU: 0330014804
Anvil

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Second time I use it for attic light.

This is a pilot light switch but I use it for situations where a light can be left on without knowing it. In my case I used it for an attic light switch in two of our houses. Once you close the attic ladder it is not unusual that the lights would be left on for days, or even weeks. Most switches are lit when off but that is not helpful or desirable here in my opinion, so this is the perfect solution. I just wish they made a decorator style.
Jon
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy