Apply to be a TradeMaster!
Main product image of 3A, 24V AC/DC, Toggle, Single-Pole, Self-Grounding, Back & Side Wired (Ivory)
Magnifying glass
Hover image to zoom

3A, 24V AC/DC, Toggle, Single-Pole, Self-Grounding, Back & Side Wired (Ivory)

Brand:
Leviton
SKU:
12021-2I
Rating:
(0)
Q&A:
(0)
3A, 24V AC/DC, Toggle, Single-Pole, Self-Grounding, Back & Side Wired (Ivory)
Magnifying glass
Hover image to zoom
$33.63 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Amperage
3 Amps
Product Highlight: Color
Ivory
Product Highlight: Material
Nylon

Description

–
Features
  • Terminal Screws: Brass
  • Termination: Back or Side Wire
  • Grounding: Self-Grounding
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • RoHS Compliant: TRUE
  • Device Type: Toggle Switch
  • Contacts: Silver-Alloy
  • Amperage: 0.125
  • Base Material: Polyester
  • Flammability: UL94V-2
  • Voltage: 32 VAC/VDC
  • Screw Terminal Torque: 14-18 in-lbs
  • Body Material: Nylon
  • Function: Single-Pole
  • Country of Origin: Please Contact Customer Service
  • Actuator Material: Polycarbonate
  • Operating Temperature: -40 °C to 65 °C
  • Color: Ivory
  • Strap Material: Steel

Specs

–
Terminations:

Side Wire

Back Wire

Grade:

Extra Heavy-Duty Industrial

Ground:

Self-Grounding

Product Type:

Toggle Switch

Amperage:

3

Color:

Ivory

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy