Apply to be a TradeMaster!
Main product image of Single-Pole Key Lock Power Switch, 20A - Nickel Plated (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Key Lock Power Switch, 20A - Nickel Plated (120/277V)

Brand:
Leviton
SKU:
1221-2KL
Rating:
(0)
Q&A:
(0)
Single-Pole Key Lock Power Switch, 20A - Nickel Plated (120/277V)
Magnifying glass
Hover image to zoom
$117.13 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Horse Power
1, 2 HP

Description

–
The Leviton 1221-2KL is a key locking single-pole AC quiet switch in chrome color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's AC key locking switches are specially made for use in public areas, such as schools, universities, pediatric facilities and more. These switches prevent unauthorized personnel from turning the switch ON or OFF as they are operable only with the mating key.

This Leviton 1221-2KL key locking single-pole AC quiet switch has thermoplastic body. It is a self-grounding device, it has a voltage rating of 120/277 Volt and amperage rating of 20 Amp. This Leviton key locking single-pole AC quiet switch has a minimum endurance of 50000 cycles. Buy with confidence and enjoy years of reliable use.

Features:
  • Heavy-Duty Key-Operated Locking Mechanism for Maximum Tamper-Proof Operation in Schools, Institutions, Public Housing, Trailer Parks, Loading Docks, Freight Yards and Other Areas

Specifications:
  • HP Rating: 1HP-120V 2HP-240V
  • Max. Amperage: 16 Amp
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • Grounding: Self-Grounding
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Endurance: 50,000 cycles minimum
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Strap Material: Nickel-Plated Steel
  • Body Material: Thermoplastic
  • Termination: Back & Side
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Product ID: Ratings are permanently marked on device
  • Torque Range: 12-14 inch pounds
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Strap Material: Steel

Specs

–
Type:

Single Pole

Voltage:

277v

120v

Ground:

Self Grounding

Horse Power:

1

2

Terminations:

Side

Back

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy