Apply to be a TradeMaster!
Main product image of Single-Pole, LIT WHEN ON Pilot Light Toggle Switch, 20A - Red (120V)
Magnifying glass
Hover image to zoom

Single-Pole, LIT WHEN ON Pilot Light Toggle Switch, 20A - Red (120V)

Brand:
Leviton
SKU:
1221-PLR
Rating:
(0)
Q&A:
(0)
Single-Pole, LIT WHEN ON Pilot Light Toggle Switch, 20A - Red (120V)
Magnifying glass
Hover image to zoom
$23.62 each
In Stock
In Stock
Get 17 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Red
Product Highlight: Material
Thermoplastic

Description

–
The Leviton 1221-PLR is a single-pole AC quiet switch from Leviton's product line of Industrial Grade switches for extra heavy-duty applications. This particular model comes in red. This single-pole AC quiet switch is designed to withstand demanding environments. It is very easy to install. The model features impact-resistant thermoplastic nylon body material. Leviton offers switches in a wide variety of wiring options, colors and other features. This single-pole switch is perfect for use in industrial grade. This is a self-grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • For extra heavy-duty applications represent top-of-the-line quality and peak performance
  • Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability

Specifications:
  • Amperage: 20 Amp
  • Voltage: 120 Volt
  • Grounding: Self-Grounding
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Endurance: 50,000 cycles minimum
  • Color: Red
  • Grounding: Self Grounding
  • Feature: Pilot Light - Illuminated ON - Req. Neutral
  • Actuator Material: Polycarbonate
  • Body Material: Thermoplastic
  • Strap Material: Steel

Specs

–
Type:

Single Pole

Voltage:

120v

Poles:

1

Amperage:

20

Ground:

Self Grounding

Color:

Red

Features:

Req. Neutral

Illuminated ON

Pilot Light

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy