Apply to be a TradeMaster!
Main product image of Double-Pole Self Grounding Toggle Switch, Industrial Grade, Back & Side Wired - Gray (120/277V)
Magnifying glass
Hover image to zoom

Double-Pole Self Grounding Toggle Switch, Industrial Grade, Back & Side Wired - Gray (120/277V)

Brand:
Leviton
SKU:
1222-2GY
Rating:
(0)
Q&A:
(0)
Double-Pole Self Grounding Toggle Switch, Industrial Grade, Back & Side Wired - Gray (120/277V)
Magnifying glass
Hover image to zoom
$17.15 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/277V
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Color
Gray
Product Highlight: Grade
Industrial
Product Highlight: Material
Thermoplastic

Description

–
20 Amp, 120/277 Volt, Toggle Double-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back & Side Wired - GRAY Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.

Specifications:
  • Amperage: 20 Amp
  • Voltage: 120 Volt
  • Grounding: Self-Grounding
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Endurance: 50,000 cycles minimum
  • Color: Gray
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Grounding: Self Grounding
  • Body Material: Thermoplastic
  • Strap Material: Steel

Specs

–
Type:

Double Pole

Voltage:

120/277V

Horse Power:

1

2

Terminations:

Side

Back

Ground:

Self Grounding

Color:

Gray

Grade:

Industrial

Material:

Thermoplastic

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy