Apply to be a TradeMaster!
Main product image of Key Locking Switch
Magnifying glass
Hover image to zoom

Key Locking Switch

Brand:
Leviton
SKU:
1222-2KL
Rating:
(0)
Q&A:
(0)
Key Locking Switch
Magnifying glass
Hover image to zoom
$121.46 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Chrome
Product Highlight: Warranty
10 years Warranty

Description

–
Features
  • Standards and Certifications: UL/CSA
  • Warranty: 10-Year Limited
  • Actuator Material: Steel
  • Country of Origin: Mexico
  • Voltage: 120/277 VAC
  • Body Material: Thermoplastic
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Grounding: Self-Grounding
  • Screw Terminal Torque: 14-18 in-lbs
  • Strap Material: Steel
  • Device Type: Key Lock Barrel Switch
  • Function: Double-Pole
  • Termination: Back or Side Wire
  • Amperage: 20 A
  • Color: Chrome
  • RoHS Compliant: FALSE

Specs

–
Terminations:

Side Wire

Back Wire

Country of Origin:

Mexico

Grade:

Extra Heavy-Duty Industrial

Material:

Thermoplastic

Amperage:

20

Color:

Chrome

Ground:

Self-Grounding

Warranty:

10 years

Product Type:

Key Lock Barrel Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy