Apply to be a TradeMaster!
Main product image of 20A, 120V Toggle Pilot Light, Illuminated On, Req Neutral Double-pole AC Quiet Switch, Self Grounding, Back & Side Wired, (Clear)
Magnifying glass
Hover image to zoom

20A, 120V Toggle Pilot Light, Illuminated On, Req Neutral Double-pole AC Quiet Switch, Self Grounding, Back & Side Wired, (Clear)

Brand:
Leviton
SKU:
1222-PLC
Rating:
(0)
Q&A:
(0)
20A, 120V Toggle Pilot Light, Illuminated On, Req Neutral Double-pole AC Quiet Switch, Self Grounding, Back & Side Wired, (Clear)
Magnifying glass
Hover image to zoom
$32.04 each
In Stock
In Stock
Get 5 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Clear
Product Highlight: Warranty
10 years Warranty
Product Highlight: Grade
Extra Heavy-Duty Industrial

Description

–
Features
  • Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.

Specifications
  • Flammability: Rated V-2 per UL 94
  • UL Fed Spec WS896E: File #E7458
  • Ground Clips: Brass
  • Product ID: Ratings are permanently marked on device
  • Toggle: Polycarbonate
  • CSA C22.2 No. 111: File #152105
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Grounding: Self-Grounding
  • UL Standard: UL 20
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Feature: Illuminated - Load ON (Pilot Light)
  • Base Material: Thermoplastic
  • Terminal Screws: Brass 8-32
  • Grounding Screw: Brass 8-32
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Termination: Back or Side Wire
  • NEMA: WD-1 & WD-6
  • NOM: 57
  • RoHS: Compliant
  • Contact Material: Silver Alloy
  • HP Rating: 1HP-120V
  • Voltage: 120 VAC
  • Temperature Rise: Maximum 30 degrees C rise
  • Color: Clear
  • Endurance: 50,000 cycles minimum
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • RoHS Compliant: FALSE
  • ANSI: C-73
  • Screw Terminal Torque: 14-18 in-lbs
  • Strap Material: .048Thick Galvanized Steel
  • Device Type: Toggle Switch
  • Function: Double-Pole
  • Amperage: 20 A
  • Country of Origin: Please Contact Customer Service
  • Cover Material: Thermoplastic
  • Operating Temperature: -40 °C to 65 °C
  • Warranty: 10-Year Limited

Specs

–
Amperage:

20

Terminations:

Back Wire

Side Wire

NEMA Rating:

WD-1

Color:

Clear

Ground:

Self-Grounding

Warranty:

10 years

Grade:

Extra Heavy-Duty Industrial

Product Type:

Toggle Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy