Apply to be a TradeMaster!
Main product image of 3-Way Grounding Toggle Light Switch, Back & Side Wired, Industrial Grade - White (120/277V)
Magnifying glass
Hover image to zoom

3-Way Grounding Toggle Light Switch, Back & Side Wired, Industrial Grade - White (120/277V)

Brand:
Leviton
SKU:
1223-SW
Rating:
(0)
Q&A:
(0)
3-Way Grounding Toggle Light Switch, Back & Side Wired, Industrial Grade - White (120/277V)
Magnifying glass
Hover image to zoom
$15.85 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Color
White
Product Highlight: Grade
Industrial
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps

Description

–
20 Amp, 120/277 Volt, Toggle 3-Way AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Back & Side Wired - White
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability

Specifications:
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Amperage: 20 A
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Grounding: Self-Grounding
  • Max. Amperage: 16 Amp
  • Temperature Rise: Maximum 30 degrees C rise
  • Voltage: 120/277 VAC
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40°C to 65°C
  • Actuator Material: Thermoplastic
  • Color: White
  • Device Type: Toggle Switch
  • Function: 3-Way
  • Grade: Heavy-Duty Industrial Specification Grade
  • Voltage: 120/277 VAC
  • Warranty: 10-Year Limited
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Termination: Back or Side Wire
  • Torque Range: 12-14 inch pounds
  • Actuator Material: Thermoplastic
  • Base Material: PBT
  • Body Material: Thermoplastic
  • Color: White
  • Contacts: Silver-Cadmium .031 Thick
  • Cover Material: Nylon
  • Strap Material: Steel
  • Terminal Screws: Steel 8-32
  • Toggle: Polycarbonate


Standards Met:
  • ANSI: C-73
  • CSA C22.2 No. 111: File #152105
  • NEMA: WD-1 & WD-6
  • NOM: 057
  • UL Fed Spec WS896F: File #E7458
  • UL Standard: UL 20
  • Warranty: 10-Year Limited

Specs

–
Type:

3-Way

Voltage:

120v

277v

Horse Power:

1

2

Terminations:

Side

Back

Color:

White

Grade:

Industrial

Application:

Light Switch

Material:

Thermoplastic

Amperage:

20

Ground:

Grounding

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy