Apply to be a TradeMaster!
Main product image of Plug, Straight Blade, Residential Grade, 10A, 125V NEMA 1-15p, 2-pole, 2-wire, Polarized, Non-grounding (Brown)
Magnifying glass
Hover image to zoom

Plug, Straight Blade, Residential Grade, 10A, 125V NEMA 1-15p, 2-pole, 2-wire, Polarized, Non-grounding (Brown)

Brand:
Leviton
SKU:
123-P
Rating:
(0)
Q&A:
(0)
Plug, Straight Blade, Residential Grade, 10A, 125V NEMA 1-15p, 2-pole, 2-wire, Polarized, Non-grounding (Brown)
Magnifying glass
Hover image to zoom
$2.87 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Color
Brown
Product Highlight: Amperage
10 Amps

Description

–
Features
  • 1-15P

Specifications
  • Cord Range: 18-2 SPT-1
  • Standards and Certifications: UL/CSA, NOM
  • NEMA: 1-15P
  • Country of Origin: Mexico
  • RoHS Compliant: TRUE
  • Color: Brown
  • Voltage: 125 VAC
  • Wire Gauge: 20-18 AWG
  • Body Material: Thermoplastic
  • Pole: 2
  • Warranty: 2-Year Limited
  • Wire: 2
  • Grounding: Non-Grounding
  • Feature: Polarized
  • Blades/Contacts: Brass
  • Amperage: 0.416666666666667

Specs

–
Warranty:

2 years

Country of Origin:

Mexico

Color:

Brown

NEMA Rating:

1-15P

Poles:

2

Ground:

Non-Grounding

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy