Apply to be a TradeMaster!
Main product image of 10A Polarized Plug, Non-grounding (Ivory)
Magnifying glass
Hover image to zoom

10A Polarized Plug, Non-grounding (Ivory)

Brand:
Leviton
SKU:
123-PI
Rating:
(0)
Q&A:
(0)
10A Polarized Plug, Non-grounding (Ivory)
Magnifying glass
Hover image to zoom
$2.87 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory
Product Highlight: Amperage
10 Amps
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • 1-15P

Specifications
  • Country of Origin: Mexico
  • Color: Ivory
  • Blades/Contacts: Brass
  • Pole: 2
  • Wire Gauge: 20-18 AWG
  • Amperage: 0.416666666666667
  • NEMA: 1-15P
  • Cord Range: 18-2 SPT-1
  • RoHS Compliant: TRUE
  • Feature: Polarized
  • Wire: 2
  • Standards and Certifications: UL/CSA, NOM
  • Voltage: 125 VAC
  • Body Material: Thermoplastic
  • Warranty: 2-Year Limited
  • Grounding: Non-Grounding

Specs

–
Country of Origin:

Mexico

Material:

Thermoplastic

Color:

Ivory

Amperage:

10

Poles:

2

NEMA Rating:

1-15P

Ground:

Non-Grounding

Warranty:

2 years

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy