Apply to be a TradeMaster!
Main product image of 15A, 120/277V Toggle Pigtail Single-pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)
Magnifying glass
Hover image to zoom

15A, 120/277V Toggle Pigtail Single-pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)

Brand:
Leviton
SKU:
1241-W
Rating:
(0)
Q&A:
(0)
15A, 120/277V Toggle Pigtail Single-pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)
Magnifying glass
Hover image to zoom
$9.57 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Maximum Working Voltage: 120/277 VAC as rated
  • Temperature Rise: Maximum 30 degress C rise
  • Color: White
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • NEMA: WD-1 & WD-6
  • Strap Material: .048Thick Galvanized Steel
  • Terminal Accom.: 14-10 AWG
  • Contacts: Silver-Cadmium .031 Thick
  • Grounding: Self-Grounding
  • ANSI: C-73
  • Function: Single-Pole
  • Dielectric Voltage Withstand: 1500V minimum
  • Current Interrupting: Certified for current interrupting at full rated current
  • Base Material: Urea
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40 °C to 65 °C
  • Body Material: Thermoplastic
  • NOM: 57
  • Torque Range: 12-14 inch pounds
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Mounting Screws: Triple Combination Head, Steel
  • UL Standard: UL 20
  • Country of Origin: Mexico
  • Max. Amperage: 12 Amp
  • Voltage: 120/277 VAC
  • Termination: Pre-Wired Leads
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Grounding Leads: 6", #12 AWG THHN
  • UL Fed Spec WS896E: File #E7458
  • Termination: Pre-Wired Leads
  • Terminal Leads: 6", #12 AWG THHN
  • Device Type: Toggle Switch
  • Product ID: Ratings are permanently marked on device
  • CSA C22.2 No. 111: File #152105
  • RoHS Compliant: FALSE
  • Cover Material: Urea
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • Actuator Material: Thermoplastic
  • Warranty: 2-Year Limited
  • Mounting Strap: Steel
  • Amperage: 15 A

Specs

–
Grade:

Extra Heavy-Duty Industrial

NEMA Rating:

WD-1

Color:

White

Terminations:

Pre-Wired Leads

Warranty:

2 years

Amperage:

15

Ground:

Self-Grounding

Country of Origin:

Mexico

Product Type:

Toggle Switch

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy