Apply to be a TradeMaster!
Main product image of 15A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Ivory)
Magnifying glass
Hover image to zoom

15A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Ivory)

Brand:
Leviton
SKU:
1242-I
Rating:
(0)
Q&A:
(0)
15A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Ivory)
Magnifying glass
Hover image to zoom
$15.06 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Color
Ivory
Product Highlight: Warranty
2 years Warranty
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps

Description

–
Features
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Function: 3-Way
  • Termination: Pre-Wired Leads
  • Grounding: Self-Grounding
  • ANSI: C-73
  • Mounting Screws: Triple Combination Head, Steel
  • Voltage: 120/277 VAC
  • Torque Range: 12-14 inch pounds
  • NEMA: WD-1 & WD-6
  • Base Material: Urea
  • Flammability: Rated V-2 per UL 94
  • UL Standard: UL 20
  • Country of Origin: Mexico
  • Terminal Accom.: 14-10 AWG
  • Dielectric Voltage Withstand: 1500V minimum
  • Grounding Leads: 6", #12 AWG THHN
  • Product ID: Ratings are permanently marked on device
  • NOM: 57
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Amperage: 15 A
  • Termination: Pre-Wired Leads
  • Temperature Rise: Maximum 30 degress C rise
  • Device Type: Toggle Switch
  • Cover Material: Urea
  • UL Fed Spec WS896E: File #E7458
  • Color: Ivory
  • Warranty: 2-Year Limited
  • Contacts: Silver-Cadmium .031 Thick
  • Actuator Material: Thermoplastic
  • Maximum Working Voltage: 120/277 VAC as rated
  • Current Interrupting: Certified for current interrupting at full rated current
  • Terminal Leads: 6", #12 AWG THHN
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Max. Amperage: 12 Amp
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • CSA C22.2 No. 111: File #152105
  • Body Material: Thermoplastic
  • Mounting Strap: Steel
  • RoHS Compliant: FALSE
  • Operating Temperature: -40 °C to 65 °C
  • Strap Material: .048 � Thick Galvanized Steel

Specs

–
Terminations:

Pre-Wired Leads

Grade:

Extra Heavy-Duty Industrial

Color:

Ivory

Warranty:

2 years

Ground:

Self-Grounding

Material:

Thermoplastic

NEMA Rating:

WD-1

Country of Origin:

Mexico

Amperage:

15

Product Type:

Toggle Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy