Apply to be a TradeMaster!
Main product image of 15A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)
Magnifying glass
Hover image to zoom

15A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)

Brand:
Leviton
SKU:
1242-W
Rating:
(0)
Q&A:
(0)
15A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)
Magnifying glass
Hover image to zoom
$14.76 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
15 Amps
Product Highlight: Warranty
2 years Warranty
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Color
White

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Body Material: Thermoplastic
  • Maximum Working Voltage: 120/277 VAC as rated
  • Country of Origin: Mexico
  • CSA C22.2 No. 111: File #152105
  • Temperature Rise: Maximum 30 degress C rise
  • UL Standard: UL 20
  • Dielectric Voltage Withstand: 1500V minimum
  • Base Material: Urea
  • NOM: 57
  • Max. Amperage: 12 Amp
  • Product ID: Ratings are permanently marked on device
  • NEMA: WD-1 & WD-6
  • RoHS Compliant: FALSE
  • Function: 3-Way
  • Torque Range: 12-14 inch pounds
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • Warranty: 2-Year Limited
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Contacts: Silver-Cadmium .031 Thick
  • Flammability: Rated V-2 per UL 94
  • Current Interrupting: Certified for current interrupting at full rated current
  • Grounding: Self-Grounding
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Termination: Pre-Wired Leads
  • Voltage: 120/277 VAC
  • Actuator Material: Thermoplastic
  • Mounting Screws: Triple Combination Head, Steel
  • ANSI: C-73
  • Grounding Leads: 6", #12 AWG THHN
  • Termination: Pre-Wired Leads
  • Device Type: Toggle Switch
  • Terminal Leads: 6", #12 AWG THHN
  • Terminal Accom.: 14-10 AWG
  • Operating Temperature: -40 °C to 65 °C
  • Cover Material: Urea
  • Amperage: 15 A
  • Strap Material: .048Thick Galvanized Steel
  • Color: White
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • UL Fed Spec WS896E: File #E7458
  • Mounting Strap: Steel

Specs

–
Ground:

Self-Grounding

Material:

Thermoplastic

Terminations:

Pre-Wired Leads

Product Type:

Toggle Switch

Amperage:

15

Warranty:

2 years

NEMA Rating:

WD-1

Grade:

Extra Heavy-Duty Industrial

Country of Origin:

Mexico

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy