Apply to be a TradeMaster!
Main product image of 20A, 120/277V Toggle Pigtail Single-pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)
Magnifying glass
Hover image to zoom

20A, 120/277V Toggle Pigtail Single-pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)

Brand:
Leviton
SKU:
1243-W
Rating:
(0)
Q&A:
(0)
20A, 120/277V Toggle Pigtail Single-pole AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (White)
Magnifying glass
Hover image to zoom
$16.44 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
2 years Warranty
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Grade
Extra Heavy-Duty Industrial

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • NEMA: WD-1 & WD-6
  • Actuator Material: Thermoplastic
  • Current Interrupting: Certified for current interrupting at full rated current
  • Amperage: 20 A
  • Product ID: Ratings are permanently marked on device
  • Operating Temperature: -40 °C to 65 °C
  • Base Material: Urea
  • Torque Range: 12-14 inch pounds
  • Strap Material: .048Thick Galvanized Steel
  • Device Type: Toggle Switch
  • ANSI: C-73
  • Grounding Leads: 6", #12 AWG THHN
  • Country of Origin: Mexico
  • Function: Single-Pole
  • Temperature Rise: Maximum 30 degress C rise
  • Body Material: Thermoplastic
  • Grounding: Self-Grounding
  • Max. Amperage: 12 Amp
  • Termination: Pre-Wired Leads
  • NOM: 57
  • UL Fed Spec WS896E: File #E7458
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • CSA C22.2 No. 111: File #152105
  • Dielectric Voltage Withstand: 1500V minimum
  • Terminal Leads: 6", #12 AWG THHN
  • Maximum Working Voltage: 120/277 VAC as rated
  • Flammability: Rated V-2 per UL 94
  • Color: White
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • Termination: Pre-Wired Leads
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Mounting Strap: Steel
  • Cover Material: Urea
  • RoHS Compliant: FALSE
  • Contacts: Silver-Cadmium .031 Thick
  • Mounting Screws: Triple Combination Head, Steel
  • Terminal Accom.: 14-10 AWG
  • Warranty: 2-Year Limited
  • UL Standard: UL 20
  • Voltage: 120/277 VAC
  • HP Rating: 1/2HP-120V 2HP-240V-277V

Specs

–
Ground:

Self-Grounding

Product Type:

Toggle Switch

Terminations:

Pre-Wired Leads

Amperage:

20

Warranty:

2 years

Material:

Thermoplastic

Color:

White

Grade:

Extra Heavy-Duty Industrial

Country of Origin:

Mexico

NEMA Rating:

WD-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy