Apply to be a TradeMaster!
Main product image of 20A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Ivory)
Magnifying glass
Hover image to zoom

20A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Ivory)

Brand:
Leviton
SKU:
1244-I
Rating:
(0)
Q&A:
(0)
20A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Ivory)
Magnifying glass
Hover image to zoom
$17.54 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 years Warranty
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Amperage
20 Amps
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • UL Standard: UL 20
  • Strap Material: .048Thick Galvanized Steel
  • Function: 3-Way
  • Current Interrupting: Certified for current interrupting at full rated current
  • Max. Amperage: 12 Amp
  • Cover Material: Urea
  • Torque Range: 12-14 inch pounds
  • Grounding Leads: 6", #12 AWG THHN
  • Terminal Leads: 6", #12 AWG THHN
  • UL Fed Spec WS896E: File #E7458
  • Terminal Accom.: 14-10 AWG
  • NEMA: WD-1 & WD-6
  • Grounding: Self-Grounding
  • Termination: Pre-Wired Leads
  • Amperage: 20 A
  • Contacts: Silver-Cadmium .031 Thick
  • Mounting Screws: Triple Combination Head, Steel
  • Maximum Working Voltage: 120/277 VAC as rated
  • RoHS Compliant: FALSE
  • Warranty: 2-Year Limited
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Color: Ivory
  • Dielectric Voltage Withstand: 1500V minimum
  • Temperature Rise: Maximum 30 degress C rise
  • Actuator Material: Thermoplastic
  • Base Material: Urea
  • Flammability: Rated V-2 per UL 94
  • Country of Origin: Mexico
  • Termination: Pre-Wired Leads
  • Operating Temperature: -40 °C to 65 °C
  • NOM: 57
  • Voltage: 120/277 VAC
  • ANSI: C-73
  • Device Type: Toggle Switch
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • Body Material: Thermoplastic
  • Product ID: Ratings are permanently marked on device
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • CSA C22.2 No. 111: File #152105
  • Mounting Strap: Steel

Specs

–
NEMA Rating:

WD-1

Country of Origin:

Mexico

Terminations:

Pre-Wired Leads

Warranty:

2 years

Grade:

Extra Heavy-Duty Industrial

Amperage:

20

Color:

Ivory

Material:

Thermoplastic

Product Type:

Toggle Switch

Ground:

Self-Grounding

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy