Apply to be a TradeMaster!
Main product image of 20A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Gray)
Magnifying glass
Hover image to zoom

20A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Gray)

Brand:
Leviton
SKU:
1244-LGY
Rating:
(0)
Q&A:
(0)
20A, 120/277V 3-way Toggle AC Quiet Switch, Heavy Duty Spec Grade, Grounding, Wire Lead 6-inch Wired (Gray)
Magnifying glass
Hover image to zoom
$17.53 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
2 years Warranty
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Color
Gray

Description

–
Features
  • Leviton's Commercial Specification Grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. Leviton offers a large selection of 15 and 20 Amp Commercial switches, available in a wide variety of colors, wiring options and other features.

Specifications
  • Temperature Rise: Maximum 30 degress C rise
  • Operating Temperature: -40 °C to 65 °C
  • Color: Gray
  • Max. Amperage: 12 Amp
  • Termination: Pre-Wired Leads
  • NOM: 57
  • Dielectric Voltage Withstand: 1500V minimum
  • Product ID: Ratings are permanently marked on device
  • Current Interrupting: Certified for current interrupting at full rated current
  • Maximum Working Voltage: 120/277 VAC as rated
  • ANSI: C-73
  • Termination: Pre-Wired Leads
  • UL Standard: UL 20
  • CSA C22.2 No. 111: File #152105
  • Base Material: Urea
  • Voltage: 120/277 VAC
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Grounding Leads: 6", #12 AWG THHN
  • Lead Identification: Leads identified in accordance with UL 498 (black, white & green)
  • Strap Material: .048Thick Galvanized Steel
  • Torque Range: 12-14 inch pounds
  • RoHS Compliant: FALSE
  • Grounding: Self-Grounding
  • Terminal Accom.: 14-10 AWG
  • Mounting Strap: Steel
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Contacts: Silver-Cadmium .031 Thick
  • Device Type: Toggle Switch
  • Terminal Leads: 6", #12 AWG THHN
  • UL Fed Spec WS896E: File #E7458
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Flammability: Rated V-2 per UL 94
  • Amperage: 20 A
  • Warranty: 2-Year Limited
  • Mounting Screws: Triple Combination Head, Steel
  • Body Material: Thermoplastic
  • Actuator Material: Thermoplastic
  • Cover Material: Urea
  • Country of Origin: Mexico
  • Function: 3-Way
  • NEMA: WD-1 & WD-6

Specs

–
NEMA Rating:

WD-1

Product Type:

Toggle Switch

Country of Origin:

Mexico

Amperage:

20

Material:

Thermoplastic

Ground:

Self-Grounding

Warranty:

2 years

Grade:

Extra Heavy-Duty Industrial

Color:

Gray

Terminations:

Pre-Wired Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy