Apply to be a TradeMaster!
Main product image of Single-Pole Momentary Center OFF, Double-Throw Toggle Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Momentary Center OFF, Double-Throw Toggle Switch, 20A - Ivory (120/277V)

Brand:
Leviton
SKU:
1257-I
Rating:
(0)
Q&A:
(0)
Single-Pole Momentary Center OFF, Double-Throw Toggle Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$56.21 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1, 2 HP
Product Highlight: Grade
Industrial
Product Highlight: Color
Ivory
Product Highlight: Material
Thermoplastic
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
20 Amp, 120/277 Volt, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Extra Heavy Duty Spec Grade, Grounding, Back & Side Wired, - Ivory
Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.

Features:
  • Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability
  • Available in a wide variety of configurations

Specifications:
  • Amperage: 20 A
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Endurance: 50,000 cycles minimum
  • Grounding: Self-Grounding
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Voltage: 120/277 VAC
  • Flammability: Rated V-2 per UL 94
  • Operating Temperature: -40°C to 65°C
  • Base Material: Thermoplastic
  • Color: Ivory
  • Contact Material: Silver Alloy
  • Cover Material: Thermoplastic
  • Ground Clips: Brass
  • Grounding Screw: Brass 8-32
  • Strap Material: Steel
  • Terminal Screws: Brass 8-32
  • Toggle: Polycarbonate
  • Terminal Accom.: 14-#10 AWG back wired; #14-#12 AWG side wired
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Termination: Back or Side Wire
  • Torque Range: 12-14 inch pounds
  • Body Material: Thermoplastic
  • Color: Ivory
  • Device Type: Toggle Switch
  • Feature: Momentary Contact CTR OFF
  • Function: Single-Pole
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Grounding: Self-Grounding
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Strap Material: Steel
  • Voltage: 120/277 VAC


Standards:
  • ANSI: C-73
  • CSA C22.2 No. 111: File #152105
  • NEMA: WD-1 & WD-6
  • NOM: 057
  • RoHS: Compliant
  • UL Fed Spec WS896E: File #E7458
  • UL Standard: UL 20
  • Warranty: 10-Year Limited

Specs

–
Type:

SPDT

Voltage:

120v

277v

Horse Power:

1

2

Terminations:

Back

Side

Ground:

Self Grounding

Grade:

Industrial

Color:

Ivory

Features:

Control OFF

Momentary Contact

Material:

Thermoplastic

Poles:

1

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy