Apply to be a TradeMaster!
Main product image of 20A, 120/277V Toggle Double-throw Ctr-off Momentary Contact Single-pole AC Quiet Switch, Grounding, Back & Side Wired (Light Almond)
Magnifying glass
Hover image to zoom

20A, 120/277V Toggle Double-throw Ctr-off Momentary Contact Single-pole AC Quiet Switch, Grounding, Back & Side Wired (Light Almond)

Brand:
Leviton
SKU:
1257-T
Rating:
(0)
Q&A:
(0)
20A, 120/277V Toggle Double-throw Ctr-off Momentary Contact Single-pole AC Quiet Switch, Grounding, Back & Side Wired (Light Almond)
Magnifying glass
Hover image to zoom
$59.01 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Warranty
10 years Warranty
Product Highlight: Grade
Extra Heavy-Duty Industrial
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Almond

Description

–
Features
  • Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.

Specifications
  • RoHS Compliant: TRUE
  • Max. Amperage: 16 Amp
  • Strap Material: Steel
  • Grounding: Self-Grounding
  • Body Material: Thermoplastic
  • Actuator Material: Thermoplastic
  • Feature: Momentary Contact CTR OFF
  • Function: Single-Pole
  • Standards and Certifications: UL/CSA
  • Amperage: 20 A
  • Device Type: Toggle Switch
  • Voltage: 120/277 VAC
  • Color: Light Almond
  • Country of Origin: Mexico
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Termination: Back or Side Wire
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Warranty: 10-Year Limited
  • Screw Terminal Torque: 14-18 in-lbs

Specs

–
Terminations:

Back Wire

Side Wire

Amperage:

20

Country of Origin:

Mexico

Warranty:

10 years

Grade:

Extra Heavy-Duty Industrial

Product Type:

Toggle Switch

Material:

Thermoplastic

Ground:

Self-Grounding

Color:

Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy