Apply to be a TradeMaster!
Main product image of 30A, 120/277V Toggle Double-throw Ctr-off Momentary Contact Double-pole AC Quiet Switch, Grounding, Back & Side Wired(Brown)
Magnifying glass
Hover image to zoom

30A, 120/277V Toggle Double-throw Ctr-off Momentary Contact Double-pole AC Quiet Switch, Grounding, Back & Side Wired(Brown)

Brand:
Leviton
SKU:
1262
Rating:
(0)
Q&A:
(0)
30A, 120/277V Toggle Double-throw Ctr-off Momentary Contact Double-pole AC Quiet Switch, Grounding, Back & Side Wired(Brown)
Magnifying glass
Hover image to zoom
$38.52 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Feature: Momentary Contact CTR OFF
  • RoHS Compliant: TRUE
  • Grounding: Self-Grounding
  • HP Rating: 2HP-120V 2HP-240V-277V
  • Max. Amperage: 24 Amp
  • Function: Double-Pole Double-Throw
  • Actuator Material: Thermoplastic
  • Amperage: 30 A
  • Screw Terminal Torque: 14-18 in-lbs
  • Color: Brown
  • Device Type: Toggle Switch
  • Country of Origin: Mexico
  • Termination: Back or Side Wire
  • Standards and Certifications: UL/CSA
  • Grade: Extra Heavy-Duty Industrial Specification Grade
  • Body Material: Thermoplastic
  • Voltage: 120/277 VAC
  • Strap Material: Steel
  • Warranty: 10-Year Limited

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy