Apply to be a TradeMaster!
Main product image of Extra Heavy-Duty DPDT Maintained-Contact AC Quiet Toggle Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom

Extra Heavy-Duty DPDT Maintained-Contact AC Quiet Toggle Switch, 20A - Ivory (120/277V)

Brand:
Leviton
SKU:
1286-I
Rating:
(0)
Q&A:
(0)
Extra Heavy-Duty DPDT Maintained-Contact AC Quiet Toggle Switch, 20A - Ivory (120/277V)
Magnifying glass
Hover image to zoom
$101.33 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
Industrial
Product Highlight: Color
Ivory
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/277V
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Leviton's Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance. Leviton uses the finest materials available and the highest production standards to produce industrial switches of unmatched versatility and reliability.

Product Specifications
  • Amperage: 20A
  • At Rated Voltage: 1HP-120V 2HP-240V-277V
  • Color: Ivory
  • Features: Maintained Contact CTR OFF
  • Operating Temperature: -40°C to 65°C
  • Grounding: Self-Grounding
  • Poles: 2
  • Termination: Back & Side
  • Type: Toggle Switch
  • Voltage: 120/277 VAC
  • Warranty: 10-Year Limited

Specs

–
Type:

Toggle Switch

Ground:

Self Grounding

Grade:

Industrial

Color:

Ivory

Amperage:

20

Voltage:

120/277V

Terminations:

Side

Back

Poles:

2

Operating Temp Range:

-40°C to 65°C

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy