Apply to be a TradeMaster!
Main product image of 15 Amp-125V NEMA 5-15P, 2P, 3W, Straight Blade Plug, Corrosion Resistant, Grounding, Dustguard (Yellow)
Magnifying glass
Hover image to zoom

15 Amp-125V NEMA 5-15P, 2P, 3W, Straight Blade Plug, Corrosion Resistant, Grounding, Dustguard (Yellow)

Brand:
Leviton
SKU:
1447-P
Rating:
(0)
Q&A:
(0)
15 Amp-125V NEMA 5-15P, 2P, 3W, Straight Blade Plug, Corrosion Resistant, Grounding, Dustguard (Yellow)
Magnifying glass
Hover image to zoom
$15.57 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Santoprene TPV
Product Highlight: Warranty
2 years Warranty
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Yellow

Description

–
Features
  • DURABLE- Engineered to IP44 Splash proof and dust-tight standards
  • BATTLE THE ELEMENTS- Feature rugged construction that resists impact, sunlight, chemicals and rough use
  • 5-15P
  • HIGH PERFORMANCE- Heavy-duty, one-piece contacts for maximum conductivity electrical performance
  • UNIQUE DESIGN- Unique cord clamp accepts a wide range of cord sizes, providing a secure grip without damaging the cords

Specifications
  • Terminal ID: Brass-Hot, Green-Ground, Silver-Neutral
  • Pole: 2
  • Wire: 3
  • Terminal Screws: Electroless Nickel-coated Brass
  • Terminal Accom.: 18-10 AWG
  • CSA C22.2 No. 42: File LR-406
  • UL: 498
  • Body Material: Santoprene TPV
  • Device Type: Straight Blade Plug
  • RoHS Compliant: TRUE
  • Temperature Rise: Max 30C after 250 cycles OL at 200 percent rated current
  • Warranty: 2-Year Limited
  • Amperage: 15 A
  • Grounding: Grounding
  • Flammability: Rated V-2 per UL 94
  • NEMA: WD-6
  • Bushing: Santoprene TPV
  • NOM: 57
  • Current Limiting: Full Rated Current
  • ANSI: C-73
  • Cord Range: .375 - .655
  • UL Fed Spec WC-596: File E13393
  • Color: Yellow
  • Wire Gauge: 18-12 AWG
  • Voltage: 125 VAC
  • Environment: Corrosive
  • Brand: Dustguard
  • Compression Nut, Strain Relief: Nylon
  • Assembly Screws: Stainless Steel
  • Operating Temperature: -40 °C to 60 °C
  • Country of Origin: Mexico
  • Blades/Contacts: Solid Brass
  • Product ID: Ratings and NEMA I.D. permanently marked on device
  • Dielectric Voltage: Withstands 2000V per UL498
  • Wire Module: Thermoplastic

Specs

–
Series:

Dustguard

Ground:

Grounding

Material:

Santoprene TPV

Poles:

2

NEMA Rating:

WD-6

Product Type:

Straight Blade Plug

Warranty:

2 years

Country of Origin:

Mexico

Amperage:

15

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy