Apply to be a TradeMaster!
Main product image of Single-Pole Framed Grounding Toggle Light Switch - Black (120V)
Magnifying glass
Hover image to zoom

Single-Pole Framed Grounding Toggle Light Switch - Black (120V)

Brand:
Leviton
SKU:
1451-2E
Rating:
(0)
Q&A:
(0)
Single-Pole Framed Grounding Toggle Light Switch - Black (120V)
Magnifying glass
Hover image to zoom
$0.98 each
In Stock
In Stock
Get 132 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Color
Black
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
12 Amps
Product Highlight: Grade
Residential

Description

–
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired, - Black
Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton’s traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.

Wallplate not included.

Features:
  • Faster installation with combination of side wiring and Quickwire push-in wiring
  • Quickwire accepts conductors up to #14 AWG.
  • Side wire accepts conductors up to #12 AWG
  • Large head triple-drive combination screws (Standard, Phillips, Robertson) for fast wiring installation
  • Impact-resistant, durable thermoplastic toggle and frame
  • Backed by a Limited Two-Year Warranty

Specifications:
  • Grounding: Grounding
  • Feature: Framed
  • Amperage: 15 Amp
  • Voltage: 120 Volt
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Termination: Quickwire Push-In & Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Black
  • Standards and Certifications: UL/CSA
  • Warranty: 2 Year Limited

Specs

–
Type:

Single Pole

Voltage:

120v

Horse Power:

1/2

Terminations:

Quickwire Push-In & Side

Ground:

Grounding

Color:

Black

Features:

Framed

Material:

Thermoplastic

Poles:

1

Amperage:

12

Grade:

Residential

Application:

Light Switch

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy