Apply to be a TradeMaster!
Main product image of 15A Single-pole Toggle Switch, Less Ears, Grounding (White)
Magnifying glass
Hover image to zoom

15A Single-pole Toggle Switch, Less Ears, Grounding (White)

Brand:
Leviton
SKU:
1451-4W
Rating:
(0)
Q&A:
(0)
15A Single-pole Toggle Switch, Less Ears, Grounding (White)
Magnifying glass
Hover image to zoom
$1.98 each
In Stock
In Stock
Get 63 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Material
Thermoplastic
Product Highlight: Color
White
Product Highlight: Warranty
2 years Warranty

Description

–
Features
  • Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire
  • Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only
  • Tried-and-true toggle designs, Leviton Residential Grade AC Quiet Switches cover all the bases; they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact-resistant thermoplastic, and they feature large head, hardened triple-drive screws for easy installation. Leviton's traditional switches are compatible with a wide range of Leviton plastic and metal wallplates.
  • NOTE: In Canada, a general-use switch does not require attachment to a grounding/bonding wire when installed in a grounded/bonded flush device box.

Specifications
  • Type: Toggle Switch
  • Actuator Material: Thermoplastic
  • RoHS Compliant: FALSE
  • Pole: 1
  • Color: White
  • Body Material: Thermoplastic
  • Warranty: 2-Year Limited
  • Termination: Quickwire Push-In & Side
  • Standards and Certifications: UL/CSA
  • Amperage: 15 A
  • HP Rating: 1/2HP-120V
  • Terminal Accom.: Side wiring accepts #10, #12 and #14 AWG copper (CU) or #10 and #12 copper clad (CC) wire, Quickwire push-in terminals accept #14 AWG solid copper (CU) wire only
  • Feature: Framed Less Ears
  • Strap Material: Steel
  • Torque Range: 14 18 in.-lbs
  • Max. Amperage: 12 Amp
  • Grounding: Grounding
  • Country of Origin: United States
  • Voltage: 120 VAC

Specs

–
Terminations:

Slide Wire

Quickwire Push-In

Amperage:

15

Material:

Thermoplastic

Ground:

Grounding

Country of Origin:

USA

Color:

White

Poles:

1

Warranty:

2 years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy